This product requires certification to purchase.

56 in. Ceiling Fan Blade in Weathered Pine 5 Pack

You last purchased this on
 
Quorum International

Signature 56 in. Ceiling Fan Blade in Weathered Pine 5 Pack

  • Fast #
  • Part #Q5654747125
  • Item #7183689
  • Manufacturer Part #5654747125
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Quorum International

Signature 56 in. Ceiling Fan Blade in Weathered Pine 5 Pack

  • Fast #
  • Part #Q5654747125
  • Item #7183689
  • Manufacturer Part #5654747125
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Blade Span:
56 in
Ceiling Fan Blade Finish:
Weathered Pine
Collection:
Signature
Color Finish Category:
Browns
Color Finish Name:
Weathered Pine
ETL Listed:
No
Length:
56 in
Material:
Wood
Number of Blades:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes