DC Motor Hand Held Remote Control in White
Signature DC Motor Hand Held Remote Control in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Mykonos 65210 Ceiling Fan
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Lighting Style:
- Traditional
- Material:
- Plastic, Steel, Copper
- Product Type:
- Remote Control
- Smart Home Enabled:
- No
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 190808102423
- Volts:
- 120V