10 in. Brass Tapping Valve
10 in. Brass Tapping Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- FM Approved:
- No
- Material:
- Brass
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 10 in
- Valve Type:
- Waterworks Tapping Valve
- Waterworks Application:
- Water