3 in. Brass Gate Valve Identification
3 in. Brass Gate Valve Identification
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Material:
- Brass