1 in. NPT x IPS Compression Service Riser
1 in. NPT x IPS Compression Service Riser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-53 Grade A, ASTM A-536 Grade 65-45-12, ASTM D-2513 CAT 1
- Coating:
- Orange Enamel
- End Connection 1:
- NPT
- End Connection 2:
- Plain End
- End Connections:
- NPT x Plain End
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Riser
- Schedule Class:
- 40