3/4 in. NPT X IPS Compression Straight DR 11 Fusion Bonded Epoxy Steel and Ductile Iron Riser
3/4 in. NPT X IPS Compression Straight DR 11 Fusion Bonded Epoxy Steel and Ductile Iron Riser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53 Grade A, ASTM A-536 Grade 65-45-12, ASTM D-2513
- End Connection 1:
- NPT
- End Connection 2:
- Compression
- End Connections:
- NPT x Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Material:
- Steel, Ductile Iron
- Schedule Class:
- DR 11