3/4 in. NPT x Plain End SDR 11 Plastic Riser
3/4 in. NPT x Plain End SDR 11 Plastic Riser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D2513
- CSA Certified:
- Yes
- End Connection 1:
- NPT
- End Connection 2:
- Plain End
- End Connections:
- NPT x Plain End
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Riser
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Polyethylene
- Schedule Class:
- SDR 11