Frequently Purchased Together
Product Details
Product Details
- Constructed of steel
- Frosted glass drop lens
- Standard pull chain with matching teardrop tassel
-
Green
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11 in
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 4-3/4 in
- Length:
- 10-3/4 in
- Light Bulb Base Type:
- E26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1600
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 9 W
- Width:
- 10-3/4 in