This product requires certification to purchase.

GRAY HPPE GLV POLYURE TPR PROT S *X

You last purchased this on
 
R2 Silver Fox™

GRAY HPPE GLV POLYURE TPR PROT S *X

  • Fast #
  • Part #P710HGUBS
  • Item #7376928
  • Manufacturer Part #710HGUB/S
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
R2 Silver Fox™

GRAY HPPE GLV POLYURE TPR PROT S *X

  • Fast #
  • Part #P710HGUBS
  • Item #7376928
  • Manufacturer Part #710HGUB/S
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Seamless construction offers increased comfort and breathability
  • HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Requires Certification

Specifications

ANSI:
ANSI 4
Coating:
Polyurethane
Color Finish Category:
Greys
Color Finish Name:
Grey
Disposable:
No
Glove Size:
S
Glove Type:
Cut Resistant
Material:
Plastic
Material Type:
Polyurethane
Thickness:
13 ga