This product requires certification to purchase.

R6 Ductboard Plenum

You last purchased this on
 

R6 Ductboard Plenum

  • Fast #
  • Part #DBPR6101248
  • Item #5138065
  • Manufacturer Part #DBP10X12R6
4.5 out of 5 Customer Rating
You last purchased this on
 

R6 Ductboard Plenum

  • Fast #
  • Part #DBPR6101248
  • Item #5138065
  • Manufacturer Part #DBP10X12R6
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Coating:
Galvanized
Duct Plenum Type:
Ductboard Plenum
Height:
48 in
Length:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R6
Size:
10 in x 12 in x 48 in
Width:
10 in