R6 Ductboard Plenum
R6 Ductboard Plenum
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Ductboard Plenum
- Height:
- 48 in
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R6
- Size:
- 12 in x 16 in x 48 in
- Width:
- 16 in