Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Gray
- Depth:
- 21 in
- Door Style:
- Shaker
- Height:
- 34-1/2 in
- Width:
- 24 in