Frequently Purchased Together
Product Details
Product Details
- Constructed of aluminum
- Ribbed acrylic, curved lens
- Hinged wiring trough with fast-hard, snap-in connector
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Average Life:
- 5.71 yr
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Cord Length:
- 6 in;12 in;24 in
- Depth:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Acrylic
- Height:
- 1-1/16 in
- Length:
- 18 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 500
- Material:
- Aluminum, Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 7 W
- Width:
- 3-3/4 in