2 x 2 in. PVC 45 Degree Conduit Elbow
2 x 2 in. PVC 45 Degree Conduit Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in x 2 in
- Material:
- Plastic
- Material Type:
- PVC