This product requires certification to purchase.

4 in. Fiberglass Conduit Elbow

You last purchased this on
 
Raceways Technology & MFG

4 in. Fiberglass Conduit Elbow

  • Fast #
  • Part #RFGHW49036RS
  • Item #7390571
  • Manufacturer Part #FGHW-49036
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Raceways Technology & MFG

4 in. Fiberglass Conduit Elbow

  • Fast #
  • Part #RFGHW49036RS
  • Item #7390571
  • Manufacturer Part #FGHW-49036
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
4-1/2 in
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow, Straight
Material:
Fiberglass
UL Listed:
UL 651