This product requires certification to purchase.

1 in. x 2 ft. Polyester Ratchet Cinch-Strap in Black

You last purchased this on
 
Rack-Strap

1 in. x 2 ft. Polyester Ratchet Cinch-Strap in Black

  • Fast #
  • Part #RCSR1K2
  • Item #7515344
  • Manufacturer Part #CSR1-K2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rack-Strap

1 in. x 2 ft. Polyester Ratchet Cinch-Strap in Black

  • Fast #
  • Part #RCSR1K2
  • Item #7515344
  • Manufacturer Part #CSR1-K2
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Zinc electroplated steel ratchet
  • 2 ft black polyester strap
  • Working load limit: 500 Lbs
  • Requires Certification

Specifications

Coating:
Electroplated Zinc
Color Finish Name:
Black
Length:
2 ft
Material:
Plastic, Steel
Material Type:
Polyester
Tool Type:
Cinching Strap
Width:
1 in
Work Load Limit:
500 lb