8 ft. Cinch Strap Ratchet
8 ft. Cinch Strap Ratchet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Zinc electroplated steel ratchet
- 8 ft green polyester strap
- Working load limit: 500 Lbs
Specifications
- Coating:
- Electroplated Zinc
- Color Finish Name:
- Green
- Length:
- 8 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Tool Type:
- Cinching Strap
- Width:
- 1 in
- Work Load Limit:
- 500 lb