1/2 in. Square Surface Finish Cover with 1 Toggle Switch
1/2 in. Square Surface Finish Cover with 1 Toggle Switch
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 3780-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Exposed work covers include required hardware for mounting the receptacle(s)
- Exposed work covers meet the requirements of the 214 NEC Article 25.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lock washer or equivalent
- Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
Specifications
- Color Finish Name:
- Silver
- Height:
- 4-19/100 in
- Material:
- Metal