This product requires certification to purchase.

1 in. Reducing Washer

You last purchased this on
 
RACO

1 in. Reducing Washer

  • Fast #
  • Part #R1366
  • Item #6073838
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RACO

1 in. Reducing Washer

  • Fast #
  • Part #R1366
  • Item #6073838
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1 in to 1/2 in Reducing Washer
  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electroplated for added corrosion protection
  • Requires Certification

Specifications

Coating:
Electroplated Zinc
Diameter:
1 in
Height:
1-17/32 in
Length:
3/50 in
Material:
Steel
Product Type:
Reducing Washer