2-Gang Square Cover for Raco 1-GFCI and 1-Toggle Switch
2-Gang Square Cover for Raco 1-GFCI and 1-Toggle Switch
Frequently Purchased Together
Product Details
Product Details
- Exposed work covers include required hardware for mounting the receptacle(s)
- Exposed work covers meet the requirements of the 214 NEC Article 25.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lock washer or equivalent
- Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
- Non-crushed corner covers allow for additional wiring capacity for GFCI's and dimmers
Documents
Specifications
- Color Finish Name:
- Grey
- Height:
- 4-1/5 in
- Length:
- 1/2 in
- Material:
- Steel