2 in. 12.5 cu in. Switch Box with Ears
2 in. 12.5 cu in. Switch Box with Ears
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 3150-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Plaster ears allow a box to be used in "old work" applications
Specifications
- Capacity:
- 12.5 cu in
- Depth:
- 2-1/2 in
- Height:
- 2 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Width:
- 2 in