This product requires certification to purchase.

25 cu in. Non-Metallic Cable Box

You last purchased this on
 
RACO

25 cu in. Non-Metallic Cable Box

Brand image
You last purchased this on
 
RACO

25 cu in. Non-Metallic Cable Box

  • Fast #
  • Part #R7488RAC
  • Item #5172371
  • Manufacturer Part #7488RAC
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install
  • Self-clamping wire entry clamps
  • Extra long, metal swing arms ensure installation
  • Requires Certification

Specifications

CSA Certified:
No
Capacity:
25 cu in
Color Finish Name:
Grey
Depth:
2-3/4 in
Height:
2-3/4 in
Material:
Plastic
Material Type:
PVC
Number Of Gangs:
2
Product Type:
Work Box
UL Listed:
Yes
Width:
3 in



Call for Pricing
Call for Pricing