3/4 in. Die Cast Zinc Screw-In Connector
3/4 in. Die Cast Zinc Screw-In Connector
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rugged metallic construction insures mechanical protection for the raceway
Specifications
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Die Cast Zinc
- UPC:
- 050169022832