4 x 3/4 in. Square Switch Ring
4 x 3/4 in. Square Switch Ring
Frequently Purchased Together
Product Details
Product Details
- Angled mounting slots compensate up to 12 degrees for box misalignment
Specifications
- Color Finish Name:
- Silver
- Height:
- 4 in
- Material:
- Metal