4 in. 2 Gang Plastic Box with Captive Nails
4 in. 2 Gang Plastic Box with Captive Nails
Frequently Purchased Together
Product Details
Product Details
- Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install
- Self-clamping wire entry clamps
- Positioning tabs for fast accurate mounting on studs or joists
- Oversized nail support that resists hammer impact and prevents box deformation
Specifications
- Capacity:
- 6 lb
- Color Finish Name:
- Grey
- Depth:
- 2-29/32 in
- Height:
- 4 in
- Length:
- 2-453/500 in
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- Yes
- Width:
- 6-9/20 in