This product requires certification to purchase.

4 in. Pre-Galvanized Steel Square Flat Blank Cover

You last purchased this on
 
RACO

4 in. Pre-Galvanized Steel Square Flat Blank Cover

  • Fast #
  • Part #RAC752
  • Item #466020
  • Manufacturer Part #752
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
RACO

4 in. Pre-Galvanized Steel Square Flat Blank Cover

  • Fast #
  • Part #RAC752
  • Item #466020
  • Manufacturer Part #752
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Angled mounting slots compensate up to 12 degrees for box misalignment
  • Requires Certification

Specifications

Color Finish Name:
Grey
Height:
4 in
Length:
1/10 in
Material:
Steel