This product requires certification to purchase.

6 in. Plastic Air Deflector Fitting

You last purchased this on
 
RACO

6 in. Plastic Air Deflector Fitting

  • Fast #
  • Part #RDA28
  • Item #4869278
  • Manufacturer Part #DA28
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RACO

6 in. Plastic Air Deflector Fitting

  • Fast #
  • Part #RDA28
  • Item #4869278
  • Manufacturer Part #DA28
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Easy to install
  • Includes mounting hardware
  • (15) adapter wedges included for precision installation
  • Heavy duty polystyrene
  • Requires Certification

Documents


Specifications

Color Finish Name:
Clear
Height:
7-1/2 in
Length:
6 in
Material:
Plastic
Product Type:
Air Deflector Fitting
UL Listed:
No
Weight:
1.735 lb
Width:
30-1/2 in