This product requires certification to purchase.

6.5 cu in. 2-Device Zinc and Galvanized Steel Universal Exposed Work Cover

You last purchased this on
 
RACO

6.5 cu in. 2-Device Zinc and Galvanized Steel Universal Exposed Work Cover

  • Fast #
  • Part #R809U
  • Item #7246491
  • Manufacturer Part #809U
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
RACO

6.5 cu in. 2-Device Zinc and Galvanized Steel Universal Exposed Work Cover

  • Fast #
  • Part #R809U
  • Item #7246491
  • Manufacturer Part #809U
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 3780
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Exposed work covers include required hardware for mounting the receptacle(s)
  • Exposed work covers meet the requirements of the 214 NEC Article 25.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lock washer or equivalent
  • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
  • Requires Certification

Specifications

Height:
4-1/8 in
Length:
281/500 in
Material:
Steel