Conduit Connector
Conduit Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rugged metallic construction insures mechanical protection for the raceway
Specifications
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Die Cast Zinc