This product requires certification to purchase.

Die Cast Zinc Compression Coupling

You last purchased this on
 
RACO

Die Cast Zinc Compression Coupling

  • Fast #
  • Part #R2822
  • Item #7246504
  • Manufacturer Part #2822
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RACO

Die Cast Zinc Compression Coupling

  • Fast #
  • Part #R2822
  • Item #7246504
  • Manufacturer Part #2822
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500 Pallet: 20000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2 in. to 4 in. couplings provide concrete-tight connections
  • Rugged metallic construction provides mechanical protection for the raceway
  • Hex compression nuts assure easy wrench installation
  • Requires Certification

Specifications

CSA Certified:
CSA C22.2 No.18
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Die Cast Zinc
UL Listed:
UL E195970