Insider
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2640-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- No protruding ground screw or fan mounting screws allows easy installation
- Metal protection plate eliminates debris or damage to wiring
- Easy to follow instructions and mounting hardware included
Documents
Specifications
- Capacity:
- 6.0 cu in
- Collection:
- Insider
- Color Finish Name:
- Grey
- Depth:
- 1/2 in
- Height:
- 4-2/5 in
- Material:
- Steel
- Product Type:
- Ceiling Pan
- Size:
- 4 in
- UL Listed:
- UL E195978
- Width:
- 4-19/50 in