Non-Metallic and Plastic Box with Captive Nail
Non-Metallic and Plastic Box with Captive Nail
Frequently Purchased Together
Product Details
Product Details
- RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install
- Self-clamping wire entry clamps
- Positioning tabs for fast accurate mounting on studs to joists.
- Oversized nail support that resists hammer impact and prevents box deformation.
Specifications
- Capacity:
- 44 cu in
- Color Finish Name:
- Grey
- Depth:
- 2-3/4 in
- Height:
- 2-3/4 in
- Material:
- Steel
- Material Type:
- PVC
- Number Of Gangs:
- 3
- UL Listed:
- Yes
- Weight:
- 0.383 lb
- Width:
- 7-5/8 in