Frequently Purchased Together
Product Details
Product Details
- 3/4 in. to 1/2 in. Reducing Washer
- All steel construction provides installation integrity
- Reducing washer is stamped with trade size information for ease of product identification
- Zinc electroplated for added corrosion protection
Documents
Specifications
- Coating:
- Electroplated Zinc
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Height:
- 1-1/4 in
- Length:
- 8/125 in
- Material:
- Steel
- Product Type:
- Reducing Washer