This product requires certification to purchase.

You last purchased this on
 
RACO

  • Fast #
  • Part #R189
  • Item #4596614
  • Manufacturer Part #189
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RACO

  • Fast #
  • Part #R189
  • Item #4596614
  • Manufacturer Part #189
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2750
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed to enclose electrical wiring, switches, receptacles or lighting fixtures
  • TKO knockout design provides installation flexibility
  • Combination screw heads allow quick installation
  • Welded construction
  • Raised ground
  • Acceptable in 2-hour fire rated walls
  • Requires Certification

Specifications

Capacity:
21.0 cu in
Cover Included:
Yes
Depth:
1-1/2 in
Height:
4 in
Material:
Steel
Shape:
Square
UL Listed:
Yes
Volts:
600V
Weight:
0.703 lb
Width:
4 in