Frequently Purchased Together
Product Details
Product Details
- Combination screw heads provide for faster installation
Specifications
- Capacity:
- 21 cu in
- Color Finish Name:
- Silver
- Depth:
- 1-1/2 in
- Height:
- 4 in
- Material:
- Metal
- UL Listed:
- Yes
- Width:
- 4 in