Frequently Purchased Together
Product Details
Product Details
- All steel construction insures mechanical protection for the raceway
- Tri-head screws (1/2 in. to 2 in. trade sizes) may be installed using a slotted, Phillips, or Robertson head screwdriver
- 2-1/2 in. to 4 in. trade sizes are also UL listed for use on Rigid/IMC conduit, allowing for design and installation flexibility
- All components are zinc electroplated for corrosion protection
- UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive presentation
Specifications
- End Connection 1:
- Set Screw
- End Connection 2:
- Set Screw
- End Connections:
- Set Screw x Set Screw
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Coupling
- Material:
- Steel