This product requires certification to purchase.

3/8 in. Die Cast Zinc Conduit Connector

You last purchased this on
 
RACO

3/8 in. Die Cast Zinc Conduit Connector

  • Fast #
  • Part #R2191
  • Item #7246524
  • Manufacturer Part #2191
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
RACO

3/8 in. Die Cast Zinc Conduit Connector

  • Fast #
  • Part #R2191
  • Item #7246524
  • Manufacturer Part #2191
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4000 Pallet: 28000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rugged metallic construction insures mechanical protection for the raceway
  • Requires Certification

Specifications

End Connection 1:
NPSM
End Connections:
NPSM
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Material:
Die Cast Zinc