This product requires certification to purchase.

You last purchased this on
 
RACO

  • Fast #
  • Part #R2634
  • Item #7246520
  • Manufacturer Part #2634
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RACO

  • Fast #
  • Part #R2634
  • Item #7246520
  • Manufacturer Part #2634
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500 Pallet: 20000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • RACO® Die Cast set crew connectors provide concrete-tight connections when taped
  • Rugged metallic construction provides mechanical protection for the raceway
  • 2-1/2 in. to 4 in. trade sizes are UL Listed for use on Rigid/IMC conduit, allowing for installation flexibility
  • Requires Certification

Specifications

End Connection 1:
Set Screw
End Connections:
Set Screw
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Die Cast Zinc