Frequently Purchased Together
Product Details
Product Details
- RACO® Steel compression couplings provide concrete-tight connections
- All steel construction insures mechanical protection for the raceway
- All components are zinc electroplated for corrosion protection
- UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive presentation.
Specifications
- CSA Certified:
- CSA C22.2 No.18
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Fitting Type:
- Straight
- Material:
- Steel
- UL Listed:
- UL E195970