Frequently Purchased Together
Product Details
Product Details
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Plaster ears allow a box to be used in "old work" applications
Specifications
- Depth:
- 2-1/2 in
- Length:
- 3 in
- Material:
- Galvanized Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Width:
- 2 in