Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 4000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Acceptable for use in 2-hour fire rated walls
- Raised ground screw eliminates interference in surface mount applications
- Ten 1/2 in knockouts
- Drawn construction
Specifications
- Capacity:
- 13 cu in
- Color Finish Name:
- Grey
- Cover Included:
- No
- Depth:
- 1-7/8 in
- Diameter - Inside 1:
- 2 in
- Height:
- 4 in
- Length:
- 1-22/25 in
- Material:
- Metal
- Number Of Gangs:
- 1
- Product Type:
- Handy Box
- Shape:
- Rectangular
- UL Listed:
- Yes
- Weight:
- 0.48 lb
- Width:
- 2 in