Frequently Purchased Together
Product Details
Product Details
- Adjustable for joist spacing from 16" to 24"
- Simple "tool free" expansion of brace
- Easy installation, up front ground screw
- #10-32, 1" long ceiling fan screws provided and #8-32 ceiling fixture mounting provisions
- Supplied with three 1/2 in. knockouts
- Easy to follow instructions and mounting hardware included
- Acceptable for use in 2-hour fire rated walls
- UL listed
Recommended Accessories
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-1/2 in
- Height:
- 2-39/50 in
- Length:
- 14 in
- Material:
- Steel
- Product Type:
- Box
- UL Listed:
- Yes
- Width:
- 4-11/50 in