This product requires certification to purchase.

You last purchased this on
 
RACO

  • Fast #
  • Part #RAC2022
  • Item #7246480
  • Manufacturer Part #2022
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
RACO

  • Fast #
  • Part #RAC2022
  • Item #7246480
  • Manufacturer Part #2022
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500 Pallet: 16000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • All steel construction insures mechanical protection for the raceway
  • Tri-head screws (1/2 in. to 2 in. trade sizes) may be installed using a slotted, Phillips, or Robertson head screwdriver
  • 2-1/2 in. to 4 in. trade sizes are also UL listed for use on Rigid/IMC conduit, allowing for design and installation flexibility
  • All components are zinc electroplated for corrosion protection
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive presentation
  • Requires Certification

Specifications

End Connection 1:
Set Screw
End Connection 2:
Set Screw
End Connections:
Set Screw x Set Screw
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Coupling
Material:
Steel