This product requires certification to purchase.

3/4 in. Electroplated Zinc Steel Conduit Pipe Strap

You last purchased this on
 
RACO

3/4 in. Electroplated Zinc Steel Conduit Pipe Strap

  • Fast #
  • Part #RAC2083
  • Item #433337
  • Manufacturer Part #2083
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RACO

3/4 in. Electroplated Zinc Steel Conduit Pipe Strap

  • Fast #
  • Part #RAC2083
  • Item #433337
  • Manufacturer Part #2083
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All stamped steel construction insures mechanical protection
  • RACO® steel one hole straps snap on to the conduit allowing the installer to easily position the strap before mounting
  • Oversized bolt holes make alignment of the fastener quick and easy
  • All straps are zinc electro plated for corrosion protection
  • Requires Certification

Specifications

Application:
Commercial, Industrial, Residential
Coating:
Electroplated Zinc
Depth:
5/8 in
Fits Pipe Size:
3/4 in
Height:
24/25 in
Length:
1-99/100 in
Material:
Steel
Product Type:
Push On Strap
UL Listed:
Yes
Width:
63/100 in