This product requires certification to purchase.

4 in. Round Non-Metallic Ceiling Fan Saddle Box

You last purchased this on
 
RACO

Saddle Box™ 4 in. Round Non-Metallic Ceiling Fan Saddle Box

  • Fast #
  • Part #RAC7120
  • Item #5172373
  • Manufacturer Part #7120
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
RACO

Saddle Box™ 4 in. Round Non-Metallic Ceiling Fan Saddle Box

  • Fast #
  • Part #RAC7120
  • Item #5172373
  • Manufacturer Part #7120
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install
  • Self-clamping wire entry clamps
  • Round fixture boxes offer an optional front-mounted grounding screw
  • For use wherever fans (Cat. #712, 712-1, 712VB only) or lighting canopies are to be installed
  • Requires Certification

Specifications

Collection:
Saddle Box™
Color Finish Name:
Black
Depth:
2-3/5 in
Diameter - Inside 1:
4 in
Height:
2-3/5 in
Material:
Plastic
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Width:
3-179/200 in