Single Device Non-Metallic Old Work Cable Box
Single Device Non-Metallic Old Work Cable Box
Frequently Purchased Together
Product Details
Product Details
- Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install
- Self-clamping wire entry clamps
- Extra long, metal swing arms ensure installation
Specifications
- Capacity:
- 6 lb
- Color Finish Name:
- Grey
- Depth:
- 2-29/32 in
- Height:
- 2-1/4 in
- Length:
- 2-453/500 in
- Material:
- Plastic
- Material Type:
- PVC
- Number Of Gangs:
- 1
- Product Type:
- Work Box
- UL Listed:
- Yes
- Width:
- 2-1/4 in