This product requires certification to purchase.

Square Exposed Work Cover 1-GFCI in Grey

You last purchased this on
 
RACO

Square Exposed Work Cover 1-GFCI in Grey

  • Fast #
  • Part #R808C
  • Item #7729036
  • Manufacturer Part #808C
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
RACO

Square Exposed Work Cover 1-GFCI in Grey

  • Fast #
  • Part #R808C
  • Item #7729036
  • Manufacturer Part #808C
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 3960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Include required hardware for mounting the receptacle(s)
  • Meets requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
  • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
  • UL Listed
  • Requires Certification

Documents

Recommended Accessories


Specifications

Color Finish Name:
Grey
Height:
1/2 in
Length:
1/2 in
Material:
Metallic, Steel