Steel Compression Connector
Steel Compression Connector
Frequently Purchased Together
Product Details
Product Details
- 1/2 in. to 4 in. connectors provide concrete-tight connections
- All steel construction insures mechanical protection for the raceway
- All components are zinc electroplated for corrosion protection
- UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive presentation.
Specifications
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Steel