13 GA WHITE DYNEEMA GRAY PU
13 GA WHITE DYNEEMA GRAY PU
Frequently Purchased Together
Product Details
Product Details
- 13 gauge white polyester shell with Dyneema® Diamond Technology provides cut resistance.
- Steel and fiberglass free.
- Gray PU palm coating provides excellent abrasion resistance.
- Radiates heat away to help keep you cool.
- Durable and washable for long lasting protection.
- Seamless cuff design provides a comfortable fit.
- ANSI Cut Level A3.
- Puncture Level 4, Abrasion Level 1.
- Load weight: 1072g
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 3).
Documents
Specifications
- Coating:
- Polyurethane
- Color Finish Name:
- Light Grey
- Glove Size:
- S
- Glove Type:
- Cut Resistant
- Height:
- 73/500 in
- Length:
- 9-11/200 in
- Material:
- Dyneema®
- Width:
- 3-3/20 in