15G Nylon Shell Foam Nitrile Gripper Gloves in Grey and Black, M
15G Nylon Shell Foam Nitrile Gripper Gloves in Grey and Black, M
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Blended nylon/spandex shell
- Foam nitrile dipped palm
- Water resistant palm coating
- Elastic slip-on cuff
- Meets EN 388:2003 standards for abrasion, cuts, tear and puncture (4 1 3 1)
- Meets ANSI/ISEA 105 Abrasion Level 6
Documents
Specifications
- ANSI:
- ANSI 105, ANSI Abrasion Level 6
- Coating:
- Foam Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Glove Size:
- M
- Glove Type:
- Assembly, Automotive, Construction, General Purpose, Manufacturing, Shipping, Warehousing
- Height:
- 2/5 in
- Length:
- 9-7/10 in
- Material:
- Plastic, Synthetic Fiber
- Material Type:
- Nylon, Spandex
- Reusable:
- Yes
- Thickness:
- 15 ga
- UPC:
- 674326306056
- Width:
- 3-4/5 in